2 pieces in stock at Vaughan, ON as of 11:43 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:43 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 6 |
| Material | High Speed Steel |
| Countersink Angle | 90° |
| Standards Met | DIN 335, type C (round shaft) |
| EAN | 4011231603164 |
| HSS, for standard, commercial steels |
| DIN 335, type C (round shaft) |
| CBN (cubical boron nitride) deep ground |
| Deburring and countersinking in one go |
| Special grinding of the tool allows for chatter-free handling,smooth surface structure, excellent burr removal and extended tool life |
| Speed table enclosed |
| Extend tool life and improve cutting performance by using Würth Drilling and Cutting Oil Eco Art. No. 893.050012 |